Precision Pulley & Idler
E7-35TESA-60SB
CEMA E 35° Equal Trougher Self-Aligner Idler
Item #101440430
- 60 in Belt Width
- 7 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 35 degrees Trough Angle
| CEMA Class | CEMA Class E - Heavy Duty |
| Bolt Hole Spacing - Width | 9.5 in |
| Idler Type | Equal Trougher Self-Aligner |
| Mounting Hole Spacing Width | 9 1/2 in |
| Distance From Roller Axis To Aligner Axis | 12 1/2 In |
| Overall Width | 16 in |
| Trough Angle [Nom] | 35 ° |
| Roller Length | 57.875 in |
| Overall Height | 24.1875 in |
| Bearing Type | SB |
| Belt Width | 60 in |
| Horizontal Roller Length | 21 3/4 in |
| Overall Length | 71.5 in |
| Mounting Hole Spacing Length | 69 in |
| Base To Horizontal Roller Height | 11 5/8 in |
| Roller Dia. | 7 in |
| Bolt Hole Spacing - Length | 69 in |
| Weight | 341.51 LB |
