Precision Pulley & Idler
E7-35TESA-54SB
CEMA E 35° Equal Trougher Self-Aligner Idler
Item #101443251
- 54 in Belt Width
- 7 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Overall Width | 16 in |
| Belt Width | 54 in |
| Roller Dia. | 7 in |
| Roller Length | 52.625 in |
| Mounting Hole Spacing Length | 63 in |
| Idler Type | Equal Trougher Self-Aligner |
| Distance From Roller Axis To Aligner Axis | 12 1/2 In |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 63 in |
| Horizontal Roller Length | 19 3/4 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Overall Length | 65.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Base To Horizontal Roller Height | 11 5/8 in |
| Overall Height | 21.875 in |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Width | 9 1/2 in |
| Weight | 316.48 LB |
