Skip to content Skip to navigation menu
CEMA E 35° Equal Trougher Idler

E7-35TER-72SB

CEMA E 35° Equal Trougher Idler
Item #104463717
  • 81 in Belt Width
  • 7 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
  • 68.44 in Roller Length
+ Show More + Show Less
CEMA E 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 81 in Belt Width
  • 7 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
Belt Width 81 in
CEMA Class CEMA Class E - Heavy Duty
Roller Length 68.44 in
Bolt Hole Spacing - Length 81 in
Roller Dia. 7 in
Base To Horizontal Roller Height 12 in
Bearing Type SB
Horizontal Roller Length 25.75 in
Overall Height 26.81 in
Overall Width 12 in
Overall Length 85.88 in
Mounting Hole Spacing Length 81 in
Trough Angle [Nom] 35 °
Idler Type Equal Trougher
Weight 242.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison