- 84 in Belt Width
- 7 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Overall Length | 97.375 in |
| Base To Horizontal Roller Height | 12 1/8 in |
| Mounting Hole Spacing Width | 12 in |
| Idler Type | Unequal Trougher |
| Overall Width | 14 1/2 in |
| Horizontal Roller Length | 71 3/4 in |
| Mounting Hole Spacing Length | 93 in |
| Inclined Roller Length | 7 1/2 in |
| Bolt Hole Spacing - Length | 93 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Roller Length | 87.75 in |
| Bolt Hole Spacing - Width | 12 in |
| Belt Width | 84 in |
| Overall Height | 14.8125 in |
| Roller Dia. | 7 in |
| Weight | 366.55 LB |

