- 66 in Belt Width
- 7 in Roller Diameter
- Inverted V-Return Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Bolt Hole Spacing - Length | 75 in |
| Mounting Hole Spacing Width | 9 in |
| Bolt Hole Spacing - Width | 9 in |
| Mounting Hole Spacing Length | 75 in |
| Bearing Type | SB |
| Inclined Roller Length | 34 3/4 in |
| Belt Width | 66 in |
| Trough Angle [Nom] | 15 ° |
| Idler Type | Inverted V-Return |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Width | 12 in |
| Roller Dia. | 7 in |
| Overall Height | 9.0625 in |
| Base To Horizontal Roller Height | 15/16 in |
| Overall Length | 78.25 in |
| Roller Length | 70.625 in |
| Weight | 212.0 LB |

