- 60 in Belt Width
- 7 in Roller Diameter
- V-Return Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Roller Length | 62.4375 in |
| Overall Height | 20.25 in |
| Bearing Type | SB |
| Overall Width | 12 in |
| Idler Type | V-Return |
| Overall Length | 73 in |
| Inclined Roller Length | 31 3/16 in |
| Base To Horizontal Roller Height | 9 3/16 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Mounting Hole Spacing Length | 69 in |
| Bolt Hole Spacing - Length | 69 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Belt Width | 60 in |
| Trough Angle [Nom] | 10 ° |
| Mounting Hole Spacing Width | 9 1/2 in |
| Weight | 221.0 LB |

