- 6 in Roller Diameter
- 48 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Roller Dia. | 6 in |
| Weight | 48.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Roller Dia. | 6 in |
| Weight | 48.0 LB |