Skip to content Skip to navigation menu
CEMA E Flat Rubber Disc Carrier Idler

E6P-FRD-96SB

CEMA E Flat Rubber Disc Carrier Idler
Item #104463709
  • 96 in Belt Width
  • 6 in Roller Diameter
  • Flat Rubber Disc Carrier Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 100 in Roller Length
CEMA E Flat Rubber Disc Carrier Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 96 in Belt Width
  • 6 in Roller Diameter
  • Flat Rubber Disc Carrier Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 100 in Roller Length
CEMA Class CEMA Class E - Heavy Duty
Idler Type Flat Rubber Disc Carrier, Flat Carrier Rubber Disc
Bolt Hole Spacing - Width 9 in
Bolt Hole Spacing - Length 105 in
Base to Center Height of Shaft 4.5 in
Roller Dia. 6 in
Overall Width 12 in
Mounting Hole Spacing Length 105 in
Bearing Type SB
Overall Length 107 in
Mounting Hole Spacing Width 9 in
Roller Length 100 in
Belt Width 96 in
Weight 266.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison