- 60 in Belt Width
- 6 in Roller Diameter
- Flat Rubber Disc Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 64 in Roller Length
| Bolt Hole Spacing - Width | 9 in |
| Belt Width | 60 in |
| Mounting Hole Spacing Length | 69 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Mounting Hole Spacing Width | 9 in |
| Bearing Type | SB |
| Roller Length | 64 in |
| Overall Width | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Idler Type | Flat Rubber Disc Carrier, Flat Carrier Rubber Disc |
| Roller Dia. | 6 in |
| Overall Length | 71 in |
| Bolt Hole Spacing - Length | 69 in |
| Weight | 177.0 LB |

