Skip to content Skip to navigation menu
CEMA E 45° Equal Impact Trougher Idler

E6P-45TEI-96SB

CEMA E 45° Equal Impact Trougher Idler
Item #104462220
  • 96 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 45 degrees Trough Angle
  • 82 5/8 in Roller Length
+ Show More + Show Less
CEMA E 45° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 96 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 45 degrees Trough Angle
Bolt Hole Spacing - Width 12 in
CEMA Class CEMA Class E - Heavy Duty
Roller Dia. 6 in
Mounting Hole Spacing Width 12 in
Overall Height 35.6875 in
Roller Length 82.625 in
Bolt Hole Spacing - Length 105 in
Overall Width 14 1/2 in
Belt Width 96 in
Horizontal Roller Length 33 3/4 in
Bearing Type SB
Trough Angle [Nom] 45 °
Idler Type Equal Impact Trougher
Overall Length 108.75 in
Base To Horizontal Roller Height 11 5/8 in
Mounting Hole Spacing Length 105 in
Weight 599.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison