_860.png)
- 66 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
Roller Length | 70.125 in |
Idler Type | Unequal Impact Trougher |
Roller Dia. | 6 in |
Horizontal Roller Length | 53 3/4 in |
Trough Angle [Nom] | 20 ° |
Overall Height | 14.25 in |
Bearing Type | SB |
Mounting Hole Spacing Width | 9 1/2 in |
Mounting Hole Spacing Length | 75 in |
Bolt Hole Spacing - Length | 75 in |
Inclined Roller Length | 7 1/2 in |
Bolt Hole Spacing - Width | 9.5 in |
CEMA Class | CEMA Class E - Heavy Duty |
Overall Length | 79.375 in |
Base To Horizontal Roller Height | 11 1/2 in |
Overall Width | 12 in |
Belt Width | 66 in |
Weight | 309.0 LB |
