- 6 in Roller Diameter
- 66 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 66 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | V Return Roll |
| Abrasive Belt Width | 66 in |
| Weight | 49.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 66 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | V Return Roll |
| Abrasive Belt Width | 66 in |
| Weight | 49.0 LB |