- 6 in Roller Diameter
- 36 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Roller Dia. | 6 in |
| Material | Steel |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 36 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Unequal Troughing Wing Roll |
| Abrasive Belt Width | 36 in |
| Weight | 16.0 LB |

