- 6 in Roller Diameter
- 84 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Roller Type | Unequal Troughing Center Roll |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 84 in |
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 96.0 LB |

