- 6 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 42 in |
| Abrasive Belt Width | 42 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roller Type | Equal Trough Roll |
| Weight | 37.83 LB |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 42 in |
| Abrasive Belt Width | 42 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roller Type | Equal Trough Roll |
| Weight | 37.83 LB |