- 84 in Belt Width
- 6 in Roller Diameter
- Return Self-Aligner Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 88 in Roller Length
| Bolt Hole Spacing - Width | 9 in |
| Belt Width | 84 in |
| Bearing Type | SB |
| Base to Center Height of Shaft | 7 in |
| Mounting Hole Spacing Width | 9 in |
| Bolt Hole Spacing - Length | 93 in |
| Distance From Roller Axis To Aligner Axis | 12 1/2 In |
| Mounting Hole Spacing Length | 93 in |
| Idler Type | Return Self-Aligner |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Length | 98.5 in |
| Overall Height | 17 in |
| Roller Length | 88 in |
| Roller Dia. | 6 in |
| Overall Width | 16 in |
| Weight | 412.84 LB |

