- 48 in Belt Width
- 6 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 52 in Roller Length
| Overall Width | 12 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Belt Width | 48 in |
| Bolt Hole Spacing - Length | 57 in |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 57 in |
| Overall Length | 60 in |
| Idler Type | Return Rubber Disc |
| Bolt Hole Spacing - Width | 9.5 in |
| Roller Length | 52 in |
| Base to Center Height of Shaft | 7 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 125.0 LB |

