- 6 in Roller Diameter
- 36 in Belt Width
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Abrasive Belt Width | 36 in |
| Weight | 91.77 LB |
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Abrasive Belt Width | 36 in |
| Weight | 91.77 LB |