- 6 in Roller Diameter
- 33.75 in Roll Length
- 96 in Belt Width
| Roll Length | 33.75 in |
| Belt Width | 96 in |
| Roller Dia. | 6 in |
| Roller Length | 33.75 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 92.29 LB |
| Roll Length | 33.75 in |
| Belt Width | 96 in |
| Roller Dia. | 6 in |
| Roller Length | 33.75 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 92.29 LB |