- 6 in Roller Diameter
- 19.75 in Roll Length
- 54 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Impact Roll |
| Belt Width | 54 in |
| Roller Length | 19.75 in |
| Roll Length | 19.75 in |
| Roller Dia. | 6 in |
| Weight | 57.78 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Impact Roll |
| Belt Width | 54 in |
| Roller Length | 19.75 in |
| Roll Length | 19.75 in |
| Roller Dia. | 6 in |
| Weight | 57.78 LB |