- 6 in Roller Diameter
- 15.75 in Roll Length
- 42 in Belt Width
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Roller Length | 15.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 15.75 in |
| Weight | 47.39 LB |
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Roller Length | 15.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 15.75 in |
| Weight | 47.39 LB |