- 6 in Roller Diameter
- 88 in Roll Length
- 84 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 88 in |
| Belt Width | 84 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 84 in |
| Roller Dia. | 6 in |
| Roller Length | 88 in |
| Material | Steel |
| Weight | 181.68 LB |

