- 6 in Roller Diameter
- 100 in Roll Length
- 96 in Belt Width
- Steel Material
| Belt Width | 96 in |
| Roller Length | 100 in |
| Material | Steel |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| Roll Length | 100 in |
| Abrasive Belt Width | 96 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 204.44 LB |

