- 6 in Roller Diameter
- 19.63 in Roll Length
- 54 in Belt Width
- Steel Material
| Material | Steel |
| Roller Type | Trough Roll |
| Roller Dia. | 6 in |
| Roller Length | 19.63 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in |
| Roll Length | 19.63 in |
| Weight | 47.0 LB |
| Material | Steel |
| Roller Type | Trough Roll |
| Roller Dia. | 6 in |
| Roller Length | 19.63 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in |
| Roll Length | 19.63 in |
| Weight | 47.0 LB |