- 6 in Roller Diameter
- 13.56 in Roll Length
- 36 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 36 in |
| Material | Steel |
| Roller Length | 13.56 in |
| Roll Length | 13.56 in |
| Roller Dia. | 6 in |
| Weight | 35.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 36 in |
| Material | Steel |
| Roller Length | 13.56 in |
| Roll Length | 13.56 in |
| Roller Dia. | 6 in |
| Weight | 35.0 LB |