- 6 in Roller Diameter
- 87.69 in Roll Length
- 84 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Roller Length | 87.69 in |
| Roller Type | Rubber Disc Roll |
| Roller Dia. | 6 in |
| Roll Length | 87.69 in |
| Weight | 177.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Roller Length | 87.69 in |
| Roller Type | Rubber Disc Roll |
| Roller Dia. | 6 in |
| Roll Length | 87.69 in |
| Weight | 177.0 LB |