- 6 in Roller Diameter
- 51.88 in Roll Length
- 48 in Belt Width
- Steel Material
| Roller Length | 51.88 in |
| Abrasive Belt Width | 48 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Roll Length | 51.88 in |
| Weight | 108.0 LB |

