- 6 in Roller Diameter
- 45.88 in Roll Length
- 42 in Belt Width
- Steel Material
| Roll Length | 45.88 in |
| Material | Steel |
| Belt Width | 42 in |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 45.88 in |
| Weight | 96.74 LB |
| Roll Length | 45.88 in |
| Material | Steel |
| Belt Width | 42 in |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 45.88 in |
| Weight | 96.74 LB |