- 6 in Roller Diameter
- 72 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 154.45 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 154.45 LB |