- 6 in Roller Diameter
- 29.75 in Roll Length
- 84 in Belt Width
- Steel Material
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 84 in |
| Roller Length | 29.75 in |
| Belt Width | 84 in |
| Roll Length | 29.75 in |
| Roller Dia. | 6 in |
| Weight | 67.95 LB |

