- 6 in Roller Diameter
- 75.75 in Roll Length
- 72 in Belt Width
| Roller Length | 75.75 in |
| Roll Length | 75.75 in |
| Abrasive Belt Width | 72 in |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 72 in |
| Weight | 141.0 LB |
| Roller Length | 75.75 in |
| Roll Length | 75.75 in |
| Abrasive Belt Width | 72 in |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 72 in |
| Weight | 141.0 LB |