- 6 in Roller Diameter
- 63.75 in Roll Length
- 60 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 60 in |
| Roller Length | 63.75 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 63.75 in |
| Roller Dia. | 6 in |
| Weight | 132.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 60 in |
| Roller Length | 63.75 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 63.75 in |
| Roller Dia. | 6 in |
| Weight | 132.0 LB |