- 6 in Roller Diameter
- 39.75 in Roll Length
- 36 in Belt Width
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Roll Length | 39.75 in |
| Roller Type | Rubber Disc Roll |
| Roller Length | 39.75 in |
| Weight | 87.0 LB |
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Roll Length | 39.75 in |
| Roller Type | Rubber Disc Roll |
| Roller Length | 39.75 in |
| Weight | 87.0 LB |