- 6 in Roller Diameter
- 76 in Roll Length
- 72 in Belt Width
- Steel Material
| Roller Length | 76 in |
| Belt Width | 72 in |
| Roller Type | Return Roll |
| Roll Length | 76 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Abrasive Belt Width | 72 in |
| Weight | 158.53 LB |

