- 6 in Roller Diameter
- 46 in Roll Length
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| Roll Length | 46 in |
| Roller Type | Return Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roller Length | 46 in |
| Abrasive Belt Width | 42 in |
| Weight | 101.14 LB |

