- 6 in Roller Diameter
- 40 in Roll Length
- 36 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| Belt Width | 36 in |
| Material | Steel |
| Roller Length | 40 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 40 in |
| Weight | 89.69 LB |

