- 72 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 74 5/8 in Roller Length
| Shaft Length For Bearing Mount | 81 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Length | 86 in |
| Roller Length | 74.625 in |
| Shaft Diameter For Bearing Mount | 4 in |
| Roller Dia. | 6 in |
| Belt Width | 72 in |
| Shaft Dia. | 2.9375 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Weight | 360.0 LB |

