- 102 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 104 5/8 in Roller Length
| Overall Length | 116 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Shaft Diameter For Bearing Mount | 4 in |
| Roller Length | 104.625 in |
| Shaft Length For Bearing Mount | 111 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 102 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 2.9375 in |
| Weight | 487.0 LB |

