Skip to content Skip to navigation menu
CEMA E 45° Equal Trougher Idler

E6-45TE-84SB

CEMA E 45° Equal Trougher Idler
Item #104183766
  • 84 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 45 degrees Trough Angle
  • 73 in Roller Length
+ Show More + Show Less
CEMA E 45° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 84 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 45 degrees Trough Angle
Idler Type Equal Trougher
Trough Angle [Nom] 45 °
Roller Length 73 in
Bolt Hole Spacing - Length 93 in
Base To Horizontal Roller Height 11 5/8 in
Mounting Hole Spacing Length 93 in
CEMA Class CEMA Class E - Heavy Duty
Belt Width 84 in
Horizontal Roller Length 29 3/4 in
Overall Height 32.8125 in
Roller Dia. 6 in
Bearing Type SB
Mounting Hole Spacing Width 12 in
Overall Length 97.25 in
Overall Width 14 1/2 in
Bolt Hole Spacing - Width 12 in
Weight 369.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison