Skip to content Skip to navigation menu
CEMA E 35° Equal Trougher Self-Aligner Idler

E6-35TESA-42SB

CEMA E 35° Equal Trougher Self-Aligner Idler
Item #101442432
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
  • 40 5/8 in Roller Length
+ Show More + Show Less
CEMA E 35° Equal Trougher Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
Belt Width 42 in
Roller Length 40.625 in
Overall Height 19.875 in
Horizontal Roller Length 15 in
Distance From Roller Axis To Aligner Axis 12 1/2 In
Bolt Hole Spacing - Length 51 in
Overall Width 16 in
Trough Angle [Nom] 35 °
Bearing Type SB
Bolt Hole Spacing - Width 9.5 in
Base To Horizontal Roller Height 11 1/8 in
Idler Type Equal Trougher Self-Aligner
Roller Dia. 6 in
CEMA Class CEMA Class E - Heavy Duty
Mounting Hole Spacing Width 9 1/2 in
Mounting Hole Spacing Length 51 in
Overall Length 53.5 in
Weight 236.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison