Skip to content Skip to navigation menu
CEMA E 35° Equal Trougher Idler

E6-35TER-60SB

CEMA E 35° Equal Trougher Idler
Item #104463602
  • 69 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
  • 58.44 in Roller Length
+ Show More + Show Less
CEMA E 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 69 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 35 degrees Trough Angle
Horizontal Roller Length 21.75 in
Base To Horizontal Roller Height 10.75 in
CEMA Class CEMA Class E - Heavy Duty
Idler Type Equal Trougher
Roller Length 58.44 in
Trough Angle [Nom] 35 °
Belt Width 69 in
Overall Width 12 in
Bearing Type SB
Bolt Hole Spacing - Length 69 in
Overall Length 74.25 in
Roller Dia. 6 in
Mounting Hole Spacing Length 69 in
Overall Height 23.38 in
Weight 196.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison