- 42 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Overall Width | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Inclined Roller Length | 7 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 51 in |
| Roller Length | 46.1875 in |
| Idler Type | Unequal Trougher |
| Mounting Hole Spacing Length | 51 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Belt Width | 42 in |
| Overall Height | 13.5 in |
| Horizontal Roller Length | 29 3/4 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Roller Dia. | 6 in |
| Bearing Type | SB |
| Overall Length | 55.375 in |
| Base To Horizontal Roller Height | 10 3/4 in |
| Weight | 165.88 LB |

