Precision Pulley & Idler
E6-20TESA-42SB
CEMA E 20° Equal Trougher Self-Aligner Idler
Item #104195524
- 42 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Distance From Roller Axis To Aligner Axis | 12 1/2 In |
| Roller Length | 45.5 in |
| Belt Width | 42 in |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Overall Height | 16.5 in |
| Idler Type | Equal Trougher Self-Aligner |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bolt Hole Spacing - Length | 51 in |
| Overall Length | 53.5 in |
| Horizontal Roller Length | 15 in |
| Overall Width | 16 in |
| Bearing Type | SB |
| Base To Horizontal Roller Height | 11 1/8 in |
| Mounting Hole Spacing Length | 51 in |
| Weight | 233.96 LB |
