Skip to content Skip to navigation menu
CEMA E 20° Equal Trougher Idler

E6-20TE-84SB

CEMA E 20° Equal Trougher Idler
Item #104195212
  • 84 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 20 degrees Trough Angle
  • 87 15/16 in Roller Length
+ Show More + Show Less
CEMA E 20° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 84 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 20 degrees Trough Angle
Idler Type Equal Trougher
Mounting Hole Spacing Width 12 in
Horizontal Roller Length 29 3/4 in
Overall Length 97.25 in
Overall Width 14 1/2 in
Bearing Type SB
Bolt Hole Spacing - Length 93 in
Roller Length 87.9375 in
Trough Angle [Nom] 20 °
Bolt Hole Spacing - Width 12 in
CEMA Class CEMA Class E - Heavy Duty
Belt Width 84 in
Base To Horizontal Roller Height 11 5/8 in
Overall Height 21.9375 in
Roller Dia. 6 in
Mounting Hole Spacing Length 93 in
Weight 356.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison