- 48 in Belt Width
- 6 in Roller Diameter
- Inverted V-Return Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 15 ° |
| Overall Length | 60.25 in |
| Mounting Hole Spacing Length | 57 in |
| Idler Type | Inverted V-Return |
| Overall Height | 8.5625 in |
| Belt Width | 48 in |
| Mounting Hole Spacing Width | 9 in |
| Base To Horizontal Roller Height | 1 7/8 in |
| Overall Width | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bearing Type | SB |
| Inclined Roller Length | 25 3/4 in |
| Roller Length | 51.875 in |
| Bolt Hole Spacing - Length | 57 in |
| Bolt Hole Spacing - Width | 9 in |
| Weight | 171.888 LB |

