- 66 in Belt Width
- 6 in Roller Diameter
- V-Return Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Inclined Roller Length | 34 1/4 in |
| Roller Length | 68.625 in |
| Idler Type | V-Return |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 75 in |
| Trough Angle [Nom] | 10 ° |
| Overall Width | 12 in |
| Overall Height | 20.8125 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Belt Width | 66 in |
| Base To Horizontal Roller Height | 10 1/4 in |
| Overall Length | 79 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Bolt Hole Spacing - Length | 75 in |
| Weight | 225.0 LB |

