- 36 in Belt Width
- 6 in Roller Diameter
- V-Return Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Bearing Type | SB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Width | 12 in |
| Overall Length | 49 in |
| Inclined Roller Length | 19 in |
| Base To Horizontal Roller Height | 7 9/16 in |
| Mounting Hole Spacing Length | 45 in |
| Bolt Hole Spacing - Length | 45 in |
| Idler Type | V-Return |
| Trough Angle [Nom] | 10 ° |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Overall Height | 18.125 in |
| Belt Width | 36 in |
| Roller Length | 38.5625 in |
| Weight | 141.0 LB |

