- Spherical Roller Bearing Type
- Pillow Block
- 4 15/16 in Shaft Diameter
- 5 1/2 in Center Line to Base Dimension
- 2 7/8 in Bolt Hole Spacing - Width
| Bolt Hole Spacing Range [Min] | 15 in |
| Housing Length | 18 7/16 in |
| Dynamic Load Rating | 148600 lbf |
| Bearing Type | Spherical Roller Bearing |
| Housing Width | 7 1/4 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Series | Type E |
| Shaft Dia. | 4.9375 in |
| Bolt Hole Spacing | 2 7/8 in |
| Housing Construction | Rugged, 1 Piece |
| Bolt Holes | 4 |
| Housing Height | 10 15/16 in |
| Bolt Hole Spacing Range [Max] | 16 1/8 in |
| Bolt Hole Spacing - Width | 2.875 in |
| Seal Type | Double Lip Contact Seals |
| Base Width | 5 1/4 in |
| Base Height | 3 1/16 in |
| Mounting Hole Size | 7/8 in |
| Weight | 133.0 LB |

