- Spherical Roller Bearing Type
- Pillow Block
- 4 7/16 in Shaft Diameter
- 4 3/4 in Center Line to Base Dimension
- 2 1/2 in Bolt Hole Spacing - Width
| Locking Device | Setscrew Locking |
| Housing Height | 9 3/8 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 12 5/8 in |
| Housing Length | 16 9/16 in |
| Series | Type E |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 13 3/4 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Housing Construction | Rugged, 1 Piece |
| Mounting Hole Size | 3/4 in |
| Housing Width | 6 3/4 in |
| Base Height | 2 13/16 in |
| Base Width | 4 13/16 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 109300 lbf |
| Shaft Dia. | 4.4375 in |
| Seal Type | Double Lip Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 89.5 LB |

