- Spherical Roller Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/8 in Center Line to Base Dimension
- 2 1/8 in Bolt Hole Spacing - Width
| Bolt Holes | 4 |
| Bolt Hole Spacing | 2 1/8 in |
| Bolt Hole Spacing Range [Min] | 7 15/16 in |
| Bolt Hole Spacing Range [Max] | 9 15/16 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Housing Width | 4 1/16 in |
| Base Height | 1 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Mounting Hole Size | 5/8 in |
| Dynamic Load Rating | 54900 lbf |
| Housing Length | 11 3/16 in |
| Base Width | 4 in |
| Housing Construction | Rugged, 1 Piece |
| Housing Height | 6 3/8 in |
| Shaft Dia. | 2.9375 in |
| Seal Type | Double Lip Contact Seals |
| Series | Type E |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Weight | 32.4 LB |

